Traditionalist #0 Number in Matte Black

Part #ATRN0BL  |  Item #4699037  |  Manufacturer Part #TRN0-BL

$ 24.60 EACH

Color/Finish:
Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Traditionalist

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 3/8 in

Length: 6 in

Material: Zinc Alloy

Width: 3-1/8 in