Atlas Homewares

Traditionalist 3 in. Zinc Alloy House Number Seven in Matte Black

Part #ATRN7BL  |  Manufacturer Part #TRN7-BL

Width:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Traditionalist

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 3/8 in

Length: 6 in

Material: Zinc Alloy

Smart Home Enabled: No

Style: Classic;Traditional;Transitional

UL Listed: No

Width: 3 in