Atrio @ *CVR* *ATRIO YPS. REXPOSEDIDO T T

Part #G19392000  |  Manufacturer Part #19392000

Type:

G19392000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Final installation set for: Rapido 35 500
  • Without concealed body
  • GROHE StarLight chrome finish
  • Exposed thermostatic temperature control with SafeStop at 100°F/38°C
  • Escutcheon and shaft sealing wall escutcheon
  • Covered attachment
  • With Ypsilon handle

Specifications

Collection: Atrio

Color Finish: Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Type: G19392000