1700 cfm 30W Self Flash Solar Ventilation Attic Fan in Grey

You last purchased this on
 
Attic Breeze

1700 cfm 30W Self Flash Solar Ventilation Attic Fan in Grey

This product requires certification to purchase.
You last purchased this on
 
Attic Breeze

1700 cfm 30W Self Flash Solar Ventilation Attic Fan in Grey

  • Fast #
  • Part #AAB3022AGRY
  • Item #7515485
  • Manufacturer Part #AB-3022A - GRY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CFM:
1700 ft3/min
Coating:
Powder Coated
Color Finish Name:
Grey
Duct Size:
20 in
Height:
13 in
Length:
28 in
Material:
Aluminum, Steel
Sones:
1
Volts:
38V
Watts:
30 W
Width:
28 in