Aubrey 100W 3-Light Medium Incandescent Semi-Flush Ceiling Light in Brushed Nickel

Part #KK43669NI  |  Item #5066390  |  Manufacturer Part #43669NI

$ 149.99 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED PAINTED WHITE INSIDE

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Aubrey

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 15 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: [Satin Etched, Painted White Inside]

Height: 13 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 1600

Material: Steel

Number Of Lights: 3

Product Type: Fan Accessory

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 100

Width: 15 in