45W 5-Light Medium E-26 LED Chandelier in Brushed Nickel
This product has been replaced by
Manufacturer Part #43665NIL18
Aubrey 45W 5-Light Medium E-26 LED Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CSA Certified:
- No
- Collection:
- Aubrey
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Satin Etched Cased Opal
- Green Product:
- Yes, Energy Star
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lumens:
- 800
- Lumens per Watt:
- 17.78
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 45 W
- Weight:
- 9.42 lb
- Width:
- 25 in