460 V Electric Actuator

You last purchased this on
 
Auma

Type SA 460 V Electric Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Auma

Type SA 460 V Electric Actuator

  • Fast #
  • Part #ASA1017546016
  • Item #4376937
  • Manufacturer Part #SA1017546016
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Actuator Type:
Electric
Collection:
Type SA
Maximum Temperature:
120
Volts:
460V