14-2/5 x 7-1/2 in. Armillary Dial in Bronze
14-2/5 x 7-1/2 in. Armillary Dial in Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Height:
- 14-2/5 in
- Width:
- 7-1/2 in