0 items

Authentic Models Americas Madeira 16-1/2 x 17-7/10 x 3-3/10 in. Sailboat Model

AAS14F

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Madeira
Color Finish
Red
Color Finish Category
Reds
Height
16-1/2 in
Length
17-7/10 in
Width
3-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday