7-1/2 x 24-1/4 x 7-3/4 in. Triple Cockpit Model in Blue and Brown

You last purchased this on
 
Authentic Models Americas

7-1/2 x 24-1/4 x 7-3/4 in. Triple Cockpit Model in Blue and Brown

This product requires certification to purchase.
You last purchased this on
 
Authentic Models Americas

7-1/2 x 24-1/4 x 7-3/4 in. Triple Cockpit Model in Blue and Brown

  • Fast #
  • Part #AAS183
  • Item #7195296
  • Manufacturer Part #AS183
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue/Brown Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue/Brown
Height:
7-1/2 in
Length:
24-1/4 in
Width:
7-3/4 in