7 x 19 x 8-3/4 in. Toy Race Car in Red
7 x 19 x 8-3/4 in. Toy Race Car in Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 7 in
- Length:
- 19 in
- Width:
- 8-3/4 in