7 x 20 x 31-1/2 in. Classic Barnstormer Hand Built Airplane Model in Blue and Yellow
Jenny 7 x 20 x 31-1/2 in. Classic Barnstormer Hand Built Airplane Model in Blue and Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Jenny
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue/Yellow
- Height:
- 7 in
- Length:
- 20 in
- Width:
- 31-1/2 in