9-1/2 x 19-3/4 x 29-1/2 in. Airplane Model in Yellow
Sopwith Camel 9-1/2 x 19-3/4 x 29-1/2 in. Airplane Model in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Sopwith Camel
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 9-1/2 in
- Length:
- 19-3/4 in
- Width:
- 29-1/2 in