3-1/2 x 12-1/5 x 19-1/2 in. Airplane Model in Silver
Spirit of St. Louis 3-1/2 x 12-1/5 x 19-1/2 in. Airplane Model in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Spirit of St. Louis
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 3-1/2 in
- Length:
- 12-1/5 in
- Width:
- 19-1/2 in