19-7/10 x 12-3/5 x 12-3/5 in. Noir Desktop Globe in Black and Nickel

You last purchased this on
 
Authentic Models Americas

Vaugondy 19-7/10 x 12-3/5 x 12-3/5 in. Noir Desktop Globe in Black and Nickel

This product requires certification to purchase.
You last purchased this on
 
Authentic Models Americas

Vaugondy 19-7/10 x 12-3/5 x 12-3/5 in. Noir Desktop Globe in Black and Nickel

  • Fast #
  • Part #AGL041
  • Item #7195213
  • Manufacturer Part #GL041
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Vaugondy
Color Finish Category:
Blacks
Color Finish Name:
Black Nickel
Height:
19-7/10 in
Width:
12-3/5 in