22/28V Snow Switch with Remote Sensor
22/28V Snow Switch with Remote Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 30
- Brand Model Compatibility:
- ASE CDP-2 Display Panel
- Energy Star Compliant:
- No
- UL Listed:
- No
- Volts:
- 22/28V