28V 4-4/5 in. HVAC Fan Control
28V 4-4/5 in. HVAC Fan Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 20
- CSA Certified:
- CSA C22.2
- Energy Star Compliant:
- No
- Height:
- 4-4/5 in
- Length:
- 7 in
- UL Listed:
- Yes
- Volts:
- 28V