100 psi Stainless Steel Heavy Duty Pressure Transducer

You last purchased this on
 
Automation Products Group

100 psi Stainless Steel Heavy Duty Pressure Transducer

This product requires certification to purchase.
You last purchased this on
 
Automation Products Group

100 psi Stainless Steel Heavy Duty Pressure Transducer

  • Fast #
  • Part #A5490241076
  • Item #7934633
  • Manufacturer Part #5490241076
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Explosion Proof
  • Heavy Duty
  • Series PT 405 .5% Accuracy
  • Explosion Proof: Class I, Div. 1, Groups C & D
  • Output:: 4-20 mA (2 wire, loop-powered)
  • Requires Certification

Specifications

CE Approved:
No
FM Approved:
No
Material:
Stainless Steel
NSF Certified:
No
Pressure - High:
100
Smart Home Enabled:
No
UL Listed:
No