1/4 in. 5000 psi Pressure Transmitter Gauge
1/4 in. 5000 psi Pressure Transmitter Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- NSF Certified:
- No
- Pressure - Maximum:
- 5000 psi
- Smart Home Enabled:
- No
- UL Listed:
- No