1/4 in. MNPT 1000 psi Stainless Steel Heavy Duty Pressure Transducer
1/4 in. MNPT 1000 psi Stainless Steel Heavy Duty Pressure Transducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Intrinsically Safe
- Heavy Duty
- Series PT 400 25% Accuracy
- End connection 1/4" MNPT
Specifications
- AMP:
- 0.02
- Application:
- Oil and Gas, Acids, Pumps
- CE Approved:
- No
- CSA Certified:
- Yes
- Cord Length:
- 5 ft
- Diameter:
- 1-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 10
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 185 Deg F (-40 to 85 Deg C)
- UL Listed:
- No
- Volts:
- 5V
- Weight:
- 10 oz