2 in. x 6 ft. MNPT Ultrasonic Level Sensor Cable 4 - 79 in.

You last purchased this on
 
Automation Products Group

IRU-5000 Series 2 in. x 6 ft. MNPT Ultrasonic Level Sensor Cable 4 - 79 in.

This product requires certification to purchase.
You last purchased this on
 
Automation Products Group

IRU-5000 Series 2 in. x 6 ft. MNPT Ultrasonic Level Sensor Cable 4 - 79 in.

  • Fast #
  • Part #A125708
  • Item #7934615
  • Manufacturer Part #125708
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
20
Collection:
IRU-5000 Series
Cord Length:
6 ft
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Range (in):
4 in - 79 in
Temperature Range:
-40 to 140 Deg F (-40 to 60 Deg C)
UL Listed:
No
Volts:
12/28V