Automation Products Group

PRES TRAN GP 300 PSI 1/4 NP SS

Part #A5490071594  |  Manufacturer Part #5490071594

High Pressure:

5000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Series PT L1 .25% Accuracy
  • General Purpose Sensor with 4-20 mA output
  • High overpressure capability
  • Single piece stainless steel process fitting and sensor
  • End connection 1/4" MNPT

Specifications

AMP: 0.02

CE Approved: No

Cord Length: 5 ft

End Connection 1: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 5000

Low Pressure: 0

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Smart Home Enabled: No

Type: A5490071594

UL Listed: No

Volts: 10/36V