1/4 in. MNPT 5 psi 316L Stainless Steel General Purpose Pressure Transmitter

You last purchased this on
 
Automation Products Group

1/4 in. MNPT 5 psi 316L Stainless Steel General Purpose Pressure Transmitter

This product requires certification to purchase.
You last purchased this on
 
Automation Products Group

1/4 in. MNPT 5 psi 316L Stainless Steel General Purpose Pressure Transmitter

  • Fast #
  • Part #A5490071325
  • Item #7934660
  • Manufacturer Part #5490071325
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • General Purpose Sensor with 4-20 mA output
  • High overpressure capability
  • Series PT L1 .25% Accuracy
  • End connection 1/4" MNPT
  • Single piece stainless steel process fitting and sensor
  • Requires Certification

Specifications

AMP:
0.02
CE Approved:
No
Cord Length:
5 ft
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
Smart Home Enabled:
No
UL Listed:
No
Volts:
10/36V