1/4 in. MNPT 250 psi Stainless Steel Pressure Transmitter

You last purchased this on
 
Automation Products Group

PT-200 Series 1/4 in. MNPT 250 psi Stainless Steel Pressure Transmitter

This product requires certification to purchase.
You last purchased this on
 
Automation Products Group

PT-200 Series 1/4 in. MNPT 250 psi Stainless Steel Pressure Transmitter

  • Fast #
  • Part #A1229910012
  • Item #7934623
  • Manufacturer Part #1229910012
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • General purpose sensors that offer reliable and accurate measurements under harsh conditions.
  • The sensor fitting is machined from a solid piece of 17-4PH SS to provide stable operation when subjected to shock and vibration.
  • Series PT-200 0.5% Industrial Pressure Transmitters are rugged
  • Single piece stainless steel process fitting and sensor
  • Choice of three common electrical connections
  • High overpressure capability
  • PT-200s also incorporate digital compensation and temperature correction for high accuracy and stability.
  • Requires Certification

Specifications

AMP:
0.02
Application:
General Purpose
CE Approved:
No
Collection:
PT-200 Series
Cord Length:
2 ft
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
NSF Certified:
No
Pressure - High:
100
Pressure - Low:
0
Smart Home Enabled:
No
Temperature Range:
14 to 212 Deg F (-10 to 100 Deg C)
UL Listed:
No
Volts:
9/32V