1/2 in. MNPT 15 psi 316L Stainless Steel Pressure Transmitter with Cage
PT-500 Series 1/2 in. MNPT 15 psi 316L Stainless Steel Pressure Transmitter with Cage
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End Connection 1/2" MNPT
- Accuracy (linearity, hysteresis, & repeatability, 0.250% of span (BFSL) (1% for less than 1 psi)
- Waste Water
- With Removable Cage
- Output;4-20 mA, 0-5, 0-10, 1-5, 1-10 VDC
- Temp Range, 0° -130°F (-17° -54°C)
Specifications
- AMP:
- 0.02
- CE Approved:
- No
- CSA Certified:
- Yes
- Collection:
- PT-500 Series
- Cord Length:
- 60 ft
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pressure - High:
- 15
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 185 Deg F (-40 to 85 Deg C)
- UL Listed:
- No
- Volts:
- 9/28V