2 in. x 6 ft. Ultrasonic Level Sensor Cable 1 - 25 ft.
2 in. x 6 ft. Ultrasonic Level Sensor Cable 1 - 25 ft.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accuracy: ±0.25% of detected range
- Includes: 6' cable and RST-6001 Programming for MNU powered by USB
- End Connection: 2" NPT
Specifications
- Cord Length:
- 6 ft
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Range (in):
- 1 ft - 25 ft
- UL Listed:
- No