Hard Anodized Aluminum Spring Return MaxGuard™ Severe Service Actuator

You last purchased this on
 
Automax

Supernova B Series Hard Anodized Aluminum Spring Return MaxGuard™ Severe Service Actuator

This product requires certification to purchase.
You last purchased this on
 
Automax

Supernova B Series Hard Anodized Aluminum Spring Return MaxGuard™ Severe Service Actuator

  • Fast #
  • Part #AB175S10CS31
  • Item #7345975
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
MaxGuard™
Collection:
Supernova B Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
ISO:
ISO F10, ISO F14S36E
Length:
21-17/50 in
Material:
Hard Anodized Aluminum
UL Listed:
No