Automax

Supernova B Series Hard Anodized Aluminum Spring Return Pneumatic Actuator

Part #ASNSP11525  |  Manufacturer Part #ASNSP11525

Actuator Type:

Pneumatic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Actuator Type: Pneumatic

Application: [Acids, Chemical, Offshore, Wash Down]

Collection: Supernova B Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

IAPMO Listed: No

ISO Specifications: [ISO F07, ISO F10S22E]

Length: 13-47/100 in

Material: Hard Anodized Aluminum

NSF Certified: No

UL Listed: No

Valve Size: 1/4 in

Weight: 22.5

Width: 5-37/100 in