19 in x 16-1/2 in x 36 in R6 Plenum Box
19 in x 16-1/2 in x 36 in R6 Plenum Box
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Specifications
- Duct Plenum Type:
- Plenum Box
- Height:
- 36 in
- Length:
- 16-1/2 in
- Material:
- Metal
- R value:
- R6
- Size:
- 19 in x 16-1/2 in x 36 in
- Width:
- 19 in