Single Function Showerhead in Oil Rubbed Bronze
Single Function Showerhead in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- Optimized sprayface for maximum performance
- Single-function rainhead
- 1.75 gpm (6.6 lpm) maximum flow rate
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-11/16 in
- Diameter:
- 8-7/16 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount, Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 3-11/16 in
- IAPMO Listed -:
- No
- Length:
- 8-7/16 in
- NSF Certified:
- No
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Style:
- Transitional
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8-7/16 in
- cUPC Certified:
- Yes