Avallon

141 BOTTLE 24" BUILT-IN DUAL ZONE WINE COOLER RIGHT HINGED

Part #AAWC242TDZRH  |  Manufacturer Part #AWC242TDZRH

Call for Pricing EACH

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily monitor and change the temperature with the sleek touch control panel
  • Capacity of up to 141 standard sized bottles
  • Forced-fan interior cooling helps eliminate hot spots and provide even temperatures
  • A layer of Argon gas between double paned Low-E glass provide exceptional insulation to ensure your collection is preserved
  • Right Hand Hinge
  • Can be built-in or freestanding providing a variety of options for placement
  • A choice of white or blue LED lights provide plenty of illumination from above as well as both sides

Specifications

ADA Compliant: No

AMP: 2.5

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26-11/16 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 69-7/16 in

Indoor Outdoor: Indoor

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

Power Source: Electric

Refrigerant: R-600A

Refrigerator Type: Wine Coolers

Temperature Range: 40 to 65 Deg F

UL Listed: No

Volts: 115V

Watts: 220

Weight: 261

Width: 23-7/16 in