Avallon

15 in. 3.3 cf Built-In Fridge with Left Hand Door in Stainless Steel

Part #AAFR151SSLH  |  Manufacturer Part #AFR151SSLH

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily monitor and change the temperature with the sleek touch control panel
  • Slim 15-inch width for installation in more compact spaces
  • Cooling is more uniform throughout due to the compressor being supplemented with powerful circulation fans to eliminate hot spots
  • Includes three sanded glass shelves and racks in the door that provide a myriad of options for storage
  • Rest easy with the security of the True Key Lock
  • The stainless steel door and handle are both stylish and durable
  • Cools to temperatures as low as 34 degrees Fahrenheit, allowing beverages to get as close to freezing as possible
  • Left Hand Hinge
  • Can be built-in or freestanding providing a variety of options for placement
  • A choice of white or blue LED lights provide plenty of illumination from above as well as both sides

Specifications

ADA Compliant: No

AMP: 0.93

CEC Compliant: For Sale in CA

Capacity: 3.3 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: No

Height: 34-1/5 in

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

Refrigerator Type: Full Refrigerator

Temperature Range: 34 to 50 Deg F

UL Listed: Yes

Volts: 115V

Width: 15 in