15 in. 3.4 cu. ft. Beverage Cooler in Stainless Steel

This product has been replaced by

Avallon Stainless Steel 24 in. Undercounter Beverage Cooler
Avallon 24 in. 3.4 cf Undercounter Beverage Cooler in Stainless Steel
Manufacturer Part #ABR152SGRH
You last purchased this on
 
Avallon

15 in. 3.4 cu. ft. Beverage Cooler in Stainless Steel

  • Fast #
  • Part #AABR151SGRH
  • Item #7184490
  • Manufacturer Part #ABR151SGRH
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Avallon Stainless Steel 24 in. Undercounter Beverage Cooler
Avallon 24 in. 3.4 cf Undercounter Beverage Cooler in Stainless Steel
Manufacturer Part #ABR152SGRH
Avallon

15 in. 3.4 cu. ft. Beverage Cooler in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slim 15-inch width great for compact installations
  • Sleek Touch Control Panel allows the user to easily monitor or change temperature
  • 86 Can Capacity gives plenty of room to store your large canned collection of beverages
  • Temperature Range: 34F-50F
  • True door lock secures your beverages from unauthorized access
  • Adjustable Glass Shelves
  • Selectable Blue & White LEDs allow you to choose between a white or blue interior LED
  • Ultra cold thermostat reaching as low as 34 degrees ensures your drinks stay cold for serving
  • Right Hand Hinge
  • Built-in or Freestanding Applications
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
Capacity:
3.4 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-11/16 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
34-1/8 in
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
MA Approved -:
No
Number of Shelves:
3
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Type:
Beverage Cooler
Temperature Range:
34 to 50 Deg F
UL Listed:
UL 250
Volts:
115V
WaterSense Labeled:
No
Weight:
82 lb
Width:
15 in