15 in. 6.99 cu. ft. Beverage Cooler in Stainless Steel
This product has been replaced by
Manufacturer Part #ABR152SGLH
15 in. 6.99 cu. ft. Beverage Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slim 15-inch width great for compact installations.
- Sleek Touch Control Panel allows the user to easily monitor or change temperature
- 86 Can Capacity gives plenty of room to store your large canned collection of beverages.
- Temperature Range: 34F-50F
- True door lock secures your beverages from unauthorized access
- Adjustable Glass Shelves
- Selectable Blue & White LEDs allow you to choose between a white or blue interior LED
- Ultra cold thermostat reaching as low as 34 degrees ensures your drinks stay cold for serving
- Left Hand Hinge
- Built-in or Freestanding Applications
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.99 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-11/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 34-1/5 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- MA Approved -:
- No
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Beverage Cooler
- Temperature Range:
- 34 to 50 Deg F
- UL Listed:
- UL 250
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 82 lb
- Width:
- 15 in