15 in. Built-in Single Zone Left Hand Wine Cooler in Stainless Steel

You last purchased this on
 
Avallon

15 in. Built-in Single Zone Left Hand Wine Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Avallon

15 in. Built-in Single Zone Left Hand Wine Cooler in Stainless Steel

  • Fast #
  • Part #AAWC152SZLH
  • Item #9318223
  • Manufacturer Part #AWC152SZLH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Slim 15-inch width for installation in more compact spaces
  • Forced-fan interior cooling helps eliminate hot spots and provide even temperatures
  • Easily monitor and change the temperature with the sleek touch control panel
  • Left Hand Hinge
  • A layer of Argon gas between double paned Low-E glass provide exceptional insulation to ensure your collection is preserved
  • A temperature range of 40 - 65 degrees F accommodates a wide variety of wines
  • Rest easy with the security of the True Key Lock
  • Six wood shelves with stainless steel trim roll out up to 95 percent for convenience
  • A choice of white or blue LED lights provide plenty of illumination from above as well as both sides
  • Can be built-in or freestanding providing a variety of options for placement
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.5
Adjustable Shelves:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA-C22.2 No. 60335-1, CSA-60335-2-24
Capacity:
3.4 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Cord Length:
6 ft
Depth:
23-7/16 in
Door Location:
Left
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Light Bulb Type:
LED
MA Approved -:
No
Material:
Stainless Steel
Maximum Temperature:
65
Minimum Temperature:
40
Number of Doors:
1
Number of Shelves:
6
Plug Type:
NEMA 5-15P
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
40 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
WaterSense Labeled:
No
Watts:
120 W
Weight:
92 lb
Width:
15 in
Zones:
1