23-13/16 in. 141 Bottles Wine Cooler in Stainless Steel

This product has been replaced by

Avallon Stainless Steel 24 in. Built-in French Door Wine Cooler
Avallon 24 in. Built-in French Door Wine Cooler in Stainless Steel
Manufacturer Part #AWC242FD
You last purchased this on
 
Avallon

23-13/16 in. 141 Bottles Wine Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Avallon Stainless Steel 24 in. Built-in French Door Wine Cooler
Avallon 24 in. Built-in French Door Wine Cooler in Stainless Steel
Manufacturer Part #AWC242FD
Avallon

23-13/16 in. 141 Bottles Wine Cooler in Stainless Steel

  • Fast #
  • Part #AAWC241FD
  • Item #7334357
  • Manufacturer Part #AWC241FD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flush, stainless steel front vent
  • Optional blue and white surround internal LED lights
  • Dual zone operation
  • 42 Bottle dual zone built-in wine cooler
  • Compressor cooling
  • True-Key locks
  • Wooden roll-out shelving
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
Capacity:
141 Bottles
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
23-11/16 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
34-5/16 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Light Bulb Type:
LED
MA Approved -:
No
Material:
Stainless Steel
Maximum Temperature:
65
Minimum Temperature:
40
Number of Shelves:
12
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Type:
Wine Coolers
Temperature Range:
40 to 65 Deg F
UL Listed:
UL 250
Volts:
115V
WaterSense Labeled:
No
Weight:
135 lb
Width:
23-13/16 in