23-13/16 in. 46 Bottles Wine Cooler in Stainless Steel

This product has been replaced by

Avallon Stainless Steel 24 in. Built-in Dual Zone Left Hand Wine Cooler
Avallon 24 in. Built-in Dual Zone Left Hand Wine Cooler in Stainless Steel
Manufacturer Part #AWC242DZLH
You last purchased this on
 
Avallon

23-13/16 in. 46 Bottles Wine Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Avallon Stainless Steel 24 in. Built-in Dual Zone Left Hand Wine Cooler
Avallon 24 in. Built-in Dual Zone Left Hand Wine Cooler in Stainless Steel
Manufacturer Part #AWC242DZLH
Avallon

23-13/16 in. 46 Bottles Wine Cooler in Stainless Steel

  • Fast #
  • Part #AAWC241DZLH
  • Item #7184491
  • Manufacturer Part #AWC241DZLH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Capacity of up to 46 standard sized bottles
  • Forced-fan interior cooling helps eliminate hot spots and provide even temperatures
  • Easily monitor and change the temperature with the sleek touch control panel
  • Left Hand Hinge
  • A layer of Argon gas between double paned Low-E glass provide exceptional insulation to ensure your collection is preserved
  • Dual zones allow you to store a variety of wines at optimum temperatures for storing or serving in either the upper zone range of 40 - 54 degrees F or the lower zone range of 54 - 65 F
  • Rest easy with the security of the True Key Lock
  • Five wood shelves with stainless steel trim roll out up to 95 percent for convenience
  • A choice of white or blue LED lights provide plenty of illumination from above as well as both sides
  • Can be built-in or freestanding providing a variety of options for placement
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.1
CEC Compliant:
For Sale in CA
Capacity:
46 Bottles
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
34-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Light Bulb Type:
LED
MA Approved -:
No
Maximum Temperature:
65
Minimum Temperature:
40
Number of Shelves:
5
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Type:
Wine Coolers
Temperature Range:
40 to 65 Deg F
UL Listed:
UL 250
Volts:
115V
WaterSense Labeled:
No
Weight:
143 lb
Width:
23-13/16 in