23-13/16 in. 5.18 cu. ft. Beverage Cooler in Black Stainless Steel
This product has been replaced by
Manufacturer Part #AWBC242GGFDBLSS
23-13/16 in. 5.18 cu. ft. Beverage Cooler in Black Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cooling is more uniform throughout due to the compressor being supplemented with powerful circulation fans to eliminate hot spots
- A layer of Argon gas between double paned Low-E glass provide exceptional insulation to ensure your collection is preserved
- Easily monitor and change the temperature with the sleek touch control panel
- Can be built-in or freestanding providing a variety of options for placement
- A choice of white or blue LED lights provide plenty of illumination from above as well as both sides
- The Black Stainless Steel Door and Handle are both stylish and durable
- French door design
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA-C22.2 No. 60335-1, CSA-60335-2-24
- Capacity:
- 5.18 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touch
- Depth:
- 25-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 34-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- MA Approved -:
- No
- Material:
- Stainless Steel
- Maximum Temperature:
- 65
- Minimum Temperature:
- 34
- Number of Shelves:
- 9
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Side-By-Side, Wine Coolers, Beverage Centers
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- WaterSense Labeled:
- No
- Watts:
- 130 W
- Weight:
- 135 lb
- Width:
- 23-13/16 in