23-13/16 in. 5.3 cu. ft. Wine Cooler in Black Stainless
This product has been replaced by
Manufacturer Part #AWC242DBLSS
23-13/16 in. 5.3 cu. ft. Wine Cooler in Black Stainless
Package Quantity Info:
EA: 1 IP: 1 PT: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Capacity of up to 46 standard sized bottles
- Cooling is more uniform throughout due to the compressor being supplemented with powerful circulation fans to eliminate hot spots.
- Easily monitor and change the temperature with the sleek touch control panel
- Can be built-in or freestanding providing a variety of options for placement
- Dual zones allow you to store a variety of wines at optimum temperatures for storing or serving in either the lower zone range of 54 - 65 degrees F or the upper zone range of 40 - 54 degrees F
- Field reversible Door
- A layer of Argon gas between double paned Low-E glass provide exceptional insulation to ensure your collection is preserved
- Five wood shelves with stainless steel trim roll out up to 95 percent for convenience
- A choice of white or blue LED lights provide plenty of illumination from above as well as both sides
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA-C22.2 No. 60335-1, CSA-60335-2-24
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touch
- Depth:
- 25-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 34-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- MA Approved -:
- No
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- WaterSense Labeled:
- No
- Watts:
- 120 W
- Weight:
- 128 lb
- Width:
- 23-13/16 in