23-13/16 in. 54 Bottles Wine Cooler in Stainless Steel
This product has been replaced by
Manufacturer Part #AWC242SZLH
23-13/16 in. 54 Bottles Wine Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Capacity of up to 54 standard sized bottles
- Forced-fan interior cooling helps eliminate hot spots and provide even temperatures
- Easily monitor and change the temperature with the sleek touch control panel
- Left Hand Hinge
- A layer of Argon gas between double paned Low-E glass provide exceptional insulation to ensure your collection is preserved
- A temperature range of 40 - 65 degrees F accommodates a wide variety of wines
- Rest easy with the security of the True Key Lock
- Six wood shelves with stainless steel trim roll out up to 95 percent for convenience
- A choice of white or blue LED lights provide plenty of illumination from above as well as both sides
- Can be built-in or freestanding providing a variety of options for placement
Specifications
- ADA Compliant:
- No
- AMP:
- 1.1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 54 Bottles
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 34-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- MA Approved -:
- No
- Maximum Temperature:
- 65
- Minimum Temperature:
- 40
- Number of Shelves:
- 6
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Wine Coolers
- Temperature Range:
- 40 to 65 Deg F
- UL Listed:
- UL 250
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 123 lb
- Width:
- 23-13/16 in