24 in. 5.5 cu. ft. Outdoor Refrigerator in Stainless Steel

This product has been replaced by

Avallon Stainless Steel 5.5 cf Built-in Outdoor Refrigerator
Avallon 5.5 cf Built-in Outdoor Refrigerator in Stainless Steel
Manufacturer Part #AFR242SSODRH
You last purchased this on
 
Avallon

24 in. 5.5 cu. ft. Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #AAFR241SSODRH
  • Item #7184483
  • Manufacturer Part #AFR241SSODRH
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Avallon Stainless Steel 5.5 cf Built-in Outdoor Refrigerator
Avallon 5.5 cf Built-in Outdoor Refrigerator in Stainless Steel
Manufacturer Part #AFR242SSODRH
Avallon

24 in. 5.5 cu. ft. Outdoor Refrigerator in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cooling is more uniform throughout due to the compressor being supplemented with powerful circulation fans to eliminate hot spots
  • Includes three sanded glass shelves and racks in the door that provide a myriad of options for storage
  • Easily monitor and change the temperature with the sleek touch control panel
  • Can be built-in or freestanding providing a variety of options for placement
  • A wide thermostat range of 34-50 Deg F allows you to dial in the perfect temperature
  • Right Hand Hinge
  • Designed for outdoor use, it is protected by durable stainless steel on all sides and includes four casters for mobility
  • Rest easy with the security of the True Key Lock
  • A choice of white or blue LED lights provide plenty of illumination from above as well as both sides
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.2
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
24 in
Energy Star Compliant:
No
Height:
34-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
MA Approved -:
No
Number of Shelves:
3
Power Source:
Electric
Refrigerant:
R-134A
Refrigerator Capacity (Cu Ft):
5.5 cu ft
Refrigerator Type:
Outdoor, Undercounter
Temperature Range:
34 to 50 Deg F
UL Listed:
UL 250
Volts:
115V
WaterSense Labeled:
No
Weight:
97 lb
Width:
23-13/16 in