53 Bottles 23-7/16 in. Built-in Wine Cooler in Stainless Steel

You last purchased this on
 
Avallon

53 Bottles 23-7/16 in. Built-in Wine Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Avallon

53 Bottles 23-7/16 in. Built-in Wine Cooler in Stainless Steel

  • Fast #
  • Part #AAWC242SZLH
  • Item #9318214
  • Manufacturer Part #AWC242SZLH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Standard 24-inch width for typical undercounter installations
  • Versatile design allows for built-in or freestanding installation
  • Capacity of up to 53 standard sized bottles
  • A temperature range of 40 - 65 degrees F accommodates a wide variety of wines
  • Low-E, argon filled gas, double paned glass, provides exceptional insulation and protection to ensure your collection is preserved
  • Rest easy with the security of the True Key door lock
  • Selectable blue, white or new, amber color interior LED lighting options
  • Easily monitor and change the temperature with the sleek touch control panel
  • Left Hand Hinge
  • Six roll-out wood shelves with stainless steel trim
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.5
Adjustable Shelves:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA-C22.2 No. 60335-1, CSA-60335-2-24
Capacity:
5.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Cord Length:
6 ft
Depth:
23-7/16 in
Door Location:
Left
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Maximum Temperature:
65
Minimum Temperature:
40
Number of Doors:
1
Number of Shelves:
6
Plug Type:
NEMA 5-15P
Power Source:
Electric
Product Type:
Wine Cooler
Refrigerant:
R-600A
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
40 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Watts:
120 W
Weight:
119 lb
Width:
23-13/16 in
Zones:
1