Avanity Lavatory Sink

AGVE480M

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Metallic Silver
Color Finish Category
Silver Tones
Drain Location
Center
Drain Opening
1-4/5 in
GSA Approved
No
IAPMO Listed
No
Material
Tempered Glass
Number Of Bowls
1
Overall Sink Size
18 in x 18 in x 5 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday