Avanti

1 cf 5-Cycle Portable Electric Top Load Washer in White

Part #ATLW09W  |  Manufacturer Part #TLW09W

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 1 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 17-3/4 in

Energy Star Compliant: No

Height: 31-1/4 in

Power Source: Electric

RPM: 800

UL Listed: No

Volts: 120V

Weight: 44

Width: 16-1/2 in