17 in. 1.7 cu. ft. Compact Refrigerator in Black Stainless Steel
17 in. 1.7 cu. ft. Compact Refrigerator in Black Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 19 in
- Energy Star Compliant:
- No
- Height:
- 20 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- NSF Certified:
- No
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 1.7 cu ft
- Refrigerator Type:
- Compact, Full Refrigerator
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17 in