19-1/4 in. 2.8 cf Freestanding Upright Freezer in White with Reversible Door Hinge (Left or Right Swing)

Part #AVF306  |  Item #7298112  |  Manufacturer Part #VF306

$ 259.00 EACH

Freezer Capacity Cu ft :

2.8 cu ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Depth: 21-1/2 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 2.8 cu ft

Handle Type: Recessed

Height: 33-1/4 in

Installation Type: [Freestanding, Undercounter]

Interior Light: No

Power Source: Electric

UL Listed: No

Volts: 120V

Weight: 49

Width: 19-1/4 in