Avanti

23-1/2 in. Reversible Built-in Hinge Door Wine Cooler in Black with Stainless Steel

Part #AWCF154S3SD  |  Manufacturer Part #WCF154S3SD

Color/Finish:
Black/Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Black/Stainless Steel

Color Finish Category: Blacks

Depth: 28-1/2 in

ETL Listed: No

Energy Star Compliant: No

GSA Approved: No

Handle Material: Stainless Steel

Height: 71-1/4 in

Installation Type: Built-in

Interior Light: Yes

Material: [Stainless Steel, Glass]

Power Source: Electric

Refrigerator Type: Wine Coolers

Temperature Range: 40 to 55 Deg F (5 to 13 Deg C)

UL Listed: No

Volts: 110V

Weight: 232

Width: 23-1/2 in