Avanti

23-1/2 in. Side-by-Side Dual Zone Wine Chiller in Black with Stainless Steel

Part #AWCV38DZ  |  Manufacturer Part #WCV38DZ

Color/Finish:
Black/Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

Color Finish: Black/Stainless Steel

Color Finish Category: Blacks

Depth: 24-3/4 in

Energy Star Compliant: No

Height: 34 in

Installation Type: Top Mount

Interior Light: Yes

Power Source: Electric

Temperature Range: 40 to 65 Deg F

UL Listed: No

Volts: 115V

Width: 23-1/2 in