Avanti

3 cf 8-Cycle Portable Electric Top Load Washer in White

Part #ATLW30W  |  Manufacturer Part #TLW30W

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 3 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 24 in

Energy Star Compliant: No

Height: 39-3/4 in

Power Source: Electric

RPM: 700

UL Listed: No

Volts: 120V

Weight: 98

Width: 24 in