Avanti *CVR* 1 LGHT SCONCE
Part #C617611RT376 | Item #7129056 | Manufacturer Part #617611RT-376
Type:
C617611RT376Product Details
- One light Sconce in Rustic finish with Clear Seeded glass.
- Dimensions: 8 "W x 15 "H x 7-1/2 "D
- Requires one E26 Medium bulb with a max wattage of 100 W per socket.
- Backplate dimensions: 8"W x 8"H x 1"E
- UL listed and rated for Damp locations.
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Collection: Avanti
Color Finish: Rustic
Color Finish Category: Browns
Depth: 8 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear Seeded
Height: 15 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: [Metal, Glass, Plastic]
Material Type: Polyresin
Maximum Temperature: 150
NEMA Specifications: No
Number Of Lights: 1
Power Source: [Electric, AC]
Type: C617611RT376
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 60
Width: 8 in
Wire Gauge: 18 ga